Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3219836

MPN #: SLAEAI10

Snap-Loc® E-Track Tie Down EA-Fitting with 1/2" Hole For Hook-Straps, Rope & Cable, Pack of 10

Product Description
Snap-Loc® E-Track ea-fitting tie-down with 1/2 inch hole 10-pack for hook-straps, rope, cable, pickups, trucks, trailers, logistics.

Features:
  • Easier: Open hole design easily connects standard hook straps, rope, cable and more to Snap-Loc® E-Track singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more
  • Faster: Snap-Loc® E-Track accessory quickly connects and disconnects with spring loaded lever
  • Safer: 1/2 inch hole holds hook straps in place on E-Track much better than standard open o-ring/d-ring tie-downs that can dangerously release when cargo loads shift
  • Built to last: Heavy duty thick steel with zinc plating to resist contaminants/weather. Coordinates with Snap-Loc® E-Track/dolly system and fits industry standard E-Track accessories
  • Specifications: 4,400 lb break 1,467 lb wll. 3 x 1-5/8 x 1/2 inch with 1/2 inch hole. Professional movers E-Track accessory.


PRICE
$44.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/8
Width3 in
Height1/2 in
Weight0.2 lbs
Ultimate Load Strength Weight Capacity4400 lbs
Working Load Weight Limit1467 lbs

Product Details

Assembly RequiredNo
TypeTie Down EA-Fitting Strap
ColorSilver
End FittingE-Track
MaterialSteel
DescriptionE-Track Tie Down EA-Fitting Strap
Package Quantity10
Manufacturers Part NumberSLAEAI10
BrandSnap-Loc

Warranty

Warranty1 yr