x

Take 15% off your entire order!

Offer applied at checkout

Genpak® GNPSN220, Snap-It™ Foam Hinged Container, 1 Compartment, White, 200/Carton

Genpak® GNPSN220, Snap-It™ Foam Hinged Container, 1 Compartment, White, 200/Carton

Item #: WBB567441

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $40.95

Clearance Price: $19.80

Save $0.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Genpak® GNPSN220, Snap-It™ Foam Hinged Container

Versatile foam food containers with hinged lid keep food fresh and temperature controlled. Include handy compartments for proper food storage and separation perfect for use as doggie bags or other to-go container needs. Equipped with reliable hinged lid and two point tab slot system secure lock. Transport safe and easy to store. Convenient one-piece construction.

This product arrives to most customers in 2-3 business days.

  • BRAND Genpak
  • MANUFACTURERS PART NUMBER GNP SN220
  • WIDTH INCHES 7-5/8
  • DEPTH INCHES 8-7/16
  • TYPE Foam Hinged Container
  • COLOR White
  • PACKAGE QUANTITY 200
  • HEIGHT INCHES 2-3/8
  • DESCRIPTION Foam Hinged Container
  • FOOD CONTAINER TYPE Carryout
  • NUMBER OF COMPARTMENTS 1
  • MATERIAL Foam
  • MATERIAL(S) Styrofoam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Genpak® GNPSN220, Snap-It™ Foam Hinged Container, 1 Compartment, White, 200/Carton

Genpak® GNPSN220, Snap-It™ Foam Hinged Container, 1 Compartment, White, 200/Carton

Item #: WBB567441

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant