Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088853

MPN #: 456304

Snap-N-Rack Tube Rack For 1.5mL and 2.0mL Microcentrifuge Tube, 100-Place, Polypropylene, Blue

Product Description
This innovative line of plastic test tube racks are shipped flat in order to reduce shelf space and then simply snap together for use. The special design allows all samples to be incubated at the same temperature. These racks can be used in freezers without deforming or going brittle. They will not rot, rust of deform. Alphanumeric markings are molded into the racks to provide easy test tube identification. They are available in assorted colors for sample coding or aesthetics.

Features
  • Polypropylene (PP)
  • Autoclavable
  • Non-floating in water baths
  • Stackable when empty
PRICE
$28.95

Min. purchase quantity is 5
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number456304
Package Quantity1
ColorBlue
BrandGlobe Scientific