Pinion 2.0 - 2.8T - For Use With LB020, LB028
Harrington® Pinion For LB020, LB028, 2.0 - 2.8T
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4000, 5500 lbs |
Product Details
| Type | Pinion |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Black |
| Series | L5BA |
| Manufacturers Part Number | L5BA0259111 |
| Brand | Harrington |
Warranty
| Warranty | 1 yr |