Steel Boxes
Type
Free Shipping
Brand
Length
Width
Depth
Material
Height
Size
Gauge
Capacity
Color
Price
Related Products
Hoffman AFDF1812P, Door /Flush Mounted Frame, Fits 18.00X12.00, Galvanized/Paint Use in Screw-Cover Pull Box telephone cabinet installations or in communication wiring and signal systems. Also as a junction or pull box and switch enclosure. Features: Continuous hinge Rugged black composite slide latch Optional tamper-resistant lock kit includes cylinder lock, tamper-resistant screws and special driver bit Lock Kit: ACLFDF 14 gauge steel door frame has ANSI 61 gray polyester powder paint finish
Hoffman AFDF1212P, Door /Flush Mounted Frame, Fits 12.00X12.00, Galvanized/Paint Use in Screw-Cover Pull Box telephone cabinet installations or in communication wiring and signal systems. Also as a junction or pull box and switch enclosure. Features: Continuous hinge Rugged black composite slide latch Optional tamper-resistant lock kit includes cylinder lock, tamper-resistant screws and special driver bit Lock Kit: ACLFDF 14 gauge steel door frame has ANSI 61 gray polyester powder paint finish
Hoffman C8C8, Consolet, Sloped Cover, 8.00X8.00X7.09, Steel/Gray Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. Features: 14 gauge steel Seams continuously welded and ground smooth; no holes or knockouts Captivated cover screws thread into sealed wells Bonding provision on cover Oil-resistant gasket and adhesive Control panel attached with continuous hinge along bottom edge
Hoffman C12C20, Consolet, Sloped Cover, 12.00X20.00X9.09, Steel/Gray Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. Features: 14 gauge steel Seams continuously welded and ground smooth; no holes or knockouts Captivated cover screws thread into sealed wells Bonding provision on cover Oil-resistant gasket and adhesive Control panel attached with continuous hinge along bottom edge
The largest-sized QLINE™ enclosure, QLINE I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative. Screw Cover Enclosures have easy-to-remove covers attached to body with strong, durable polyamide cross-point cover screws. Enclosures with Quick-Release Latches have ...