x

Take 15% off your entire order!

Offer applied at checkout

Bud SNB-3735-SS SNB Series NEMA Sheet Metal Box 11.81" W x 5.91" D x 15.75" H Stainless Steel

Bud SNB-3735-SS SNB Series NEMA Sheet Metal Box 11.81" W x 5.91" D x 15.75" H Stainless Steel

Item #: WBB562264

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $243.95

Save $12.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Continuous seam welded 304 stainless steel construction
  • Hinged cover clamps to the base with keyed quarter turn latch for a watertight seal
  • External mounting brackets allow box to be mounted on a wall or panel without having to remove the cover and exposing internal components to the environment
  • Bonding studs for grounding are provided on base and door
  • Internal panel and hardware included
  • Designed to meet NEMA type 1, 2, 4, 4X and IP65 ratings
  • Easily machined and modified to your particular requirements
  • Finish: Natural, exterior polished, Internal Panel - Clear Zinc plate
  • Note: UL listing is pending

  • BRAND Bud Industries
  • COLOR FINISH Stainless Steel
  • WIDTH INCHES 11.81
  • DEPTH INCHES 5.91
  • HEIGHT INCHES 15.75
  • MANUFACTURERS PART NUMBER SNB-3735-SS
  • WEIGHT LBS 15.00
  • CONSTRUCTION Stainless Steel
  • WALL MOUNTING HEIGHT INCHES 17.05
  • WALL MOUNTING WIDTH INCHES 14.29
  • PANEL SPACE HEIGHT INCHES 14.37
  • CATALOG NUMBER SNB-3735
  • PANEL SPACE WIDTH INCHES 9.84
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud SNB-3736-SS SNB Series NEMA Sheet Metal Box 11.81" W x 7.87" D x 15.75" H Stainless Steel

Item #: B562292

Not Yet Rated

Usually ships in 8 to 11 days

$264.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud SNB-3735-SS SNB Series NEMA Sheet Metal Box 11.81" W x 5.91" D x 15.75" H Stainless Steel

Bud SNB-3735-SS SNB Series NEMA Sheet Metal Box 11.81" W x 5.91" D x 15.75" H Stainless Steel

Item #: WBB562264

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant