Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Snickers

Model # :WBB2946286

MPN #: 209-02448

Snickers Almond Bar, 1.76 oz, 24 Count

Product Description
Curb even the largest of hunger pains with Snickers Almond Bars. Loaded with roasted almonds, nougat, caramel, and milk chocolate, this bar is deliciously satisfying. With 24 individual bars there is plenty for stocking up the pantry or filling the pinata or candy buffet at your next party. Snickers Almond Bar handles your hunger so that you can handle, well..anything.

PRICE
$79.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size24 Count

Product Details

TypeCandy
KosherNo
FlavorChocolate
Package TypeBox
DescriptionSnickers Almond Bar
Manufacturers Part Number209-02448
Gluten FreeNo
BrandSnickers

Compliance & Certifications

CertificationsContains Nuts