HERSHEY'S Milk Chocolate Bar, 1.55 oz, 36 Count
Write a Review
|
Questions & Answers (0)
Product Description
Remember there's happy, and then there's HERSHEY'S Happy, when you buy bulk candy for the workplace. Made of delicious, gluten-free chocolate, these HERSHEY'S Milk Chocolate Bars make life delicious. They re the perfect solution for filling office pantries with bulk chocolate treats.
PRICE
$115.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 36 Count |
Product Details
| Type | Candy |
| Flavor | Chocolate |
| Package Type | Box |
| Description | Hershey's Milk Chocolate Bar |
| Manufacturers Part Number | 209-00350 |
| Gluten Free | Yes |
| Brand | Hershey's |