Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Union Tools

Model # :WBB325755

MPN #: 1680100

TrueTemper® 1680100 #12 Poly Scoop W/ Cushion Grip Handle

Product Description
#12 Poly Scoop With Cushion Grip On Hardwood Handle

This True Temper lightweight poly scoop is perfect for moving and scooping grain, seed, feed, fertilizers, and other granulated materials. It's also a useful and versatile garden tool. It's sturdy enough for general clean-up or for moving mulch, soil or even snow.
PRICE
$92.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs
Handle Length48 in
Blade Length18-3/4 in
Blade Width14-3/4 in

Product Details

StyleScoop
TypeShovel
Handle MaterialWood
Manufacturers Part Number1680100
Blade MaterialPlastic
Blade Number#12
Handle TypeCushioned
BrandUnion Tools