External Torx Socket Set, 1/4" & 3/8" Drive, E4 To E18, 10 Piece
|
Questions & Answers (0)
Product Description
External Torx Socket Set, 1/4" & 3/8" Drive, E4 To E18, 10 Piece
10-piece set is manufactured from heat-treated chrome vanadium steel for wear in professional, rugged environments. Set includes: 1/4" drive E-4, E-5, E-6, E-7, E-8; 3/8" drive E-10, E-12, E-14, E-16, E-18. Laser engraved for quick identification. Carded on socket rail.
10-piece set is manufactured from heat-treated chrome vanadium steel for wear in professional, rugged environments. Set includes: 1/4" drive E-4, E-5, E-6, E-7, E-8; 3/8" drive E-10, E-12, E-14, E-16, E-18. Laser engraved for quick identification. Carded on socket rail.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/4 in |
| Size | Asstd. |
Product Details
| Type | External Torx |
| Measuring System | Torx |
| Number of Pieces | 10 |
| Material | Chrome Vanadium Steel |
| Color | Chrome Vanadium |
| Manufacturers Part Number | KTI-22870 |
| Brand | K-Tool International |