- 4-layer quilted pad wicks away moisture
- Soft brushed polyester facing keeps user dry
- Tuck-under flaps secure pad to bed
- Machine washable
- Size: 36 x 40 inches
DMI® Vinyl 4-Ply Reusable Draw Sheet, 36" x 40", Green
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 36 in |
Product Details
| Type | Reusable Underpads |
| Material | Vinyl, Polyester |
| Latex Free | No |
| Package Quantity | 1 |
| Description | 4-Ply Reusable Draw Sheet |
| Color | Green |
| Manufacturers Part Number | 560-7064-0000 |
| Brand | DMI |
| Absorbency | Moderate |