Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2355699

MPN #: ZUSAESR-S-109

Soft EPDM Foam Strip with Acrylic Adhesive - 1/16" Thick x 2" Wide x 10 Ft. Long

Product Description
Soft EPDM Foam Strip with Acrylic Adhesive - 1/16" Thick x 2" Wide x 10 Ft. Long

EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.

PRICE
$21.75

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width2 in
Tensile Strength60 psi
Density12 lbs / cu. ft. lbs/ft³
Thickness1/16 in

Product Details

FirmnessExtra Soft (0 - 4 psi)
Material Temperature Range-90 to 275 F °F
MaterialEPDM
Manufacturers Part NumberZUSAESR-S-109
Chemical ResistanceGood
Flame RetardantYes
Adhesive Temperature Range-30 to 230 F °F
ShapeStrip
BrandUSA Sealing
ColorBlack
UV ResistanceExcellent
FinishSmooth
Package Quantity1
DescriptionSoft EPDM Foam Strip with Acrylic Adhesive
Backing TypeAcrylic Adhesive
TextureSmooth
Compression Deflection @ 25% Deflection (PSI)4 psi
GradeStandard
Oil ResistancePoor
Cell TypeClosed Cell

Compliance & Certifications

CertificationsASTM D1056 2A1, FMVSS-302
Flame SpecificationFMVSS-302