Soft EPDM Foam Strip No Adhesive - 1/2" Thick x 3/4" Wide x 10 Ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
Soft EPDM Foam Strip No Adhesive - 1/2" Thick x 3/4" Wide x 10 Ft. Long
EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.
EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 3/4 in |
| Tensile Strength | 60 psi |
| Density | 12 lbs / cu. ft. lbs/ft³ |
| Thickness | 1/2 in |
Product Details
| Firmness | Extra Soft (0 - 4 psi) |
| Material Temperature Range | -90 to 275 F °F |
| Material | EPDM |
| Manufacturers Part Number | ZUSAESR-S-48 |
| Chemical Resistance | Good |
| Flame Retardant | Yes |
| Shape | Strip |
| Brand | USA Sealing |
| Color | Black |
| UV Resistance | Excellent |
| Finish | Smooth |
| Package Quantity | 1 |
| Description | Soft EPDM Foam Strip No Adhesive |
| Backing Type | Plain |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 4 psi |
| Grade | Standard |
| Oil Resistance | Poor |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2A1, FMVSS-302 |
| Flame Specification | FMVSS-302 |