Gemtor SP1101L6, Soft-Pack Energy Absorbing Lanyard, 6 ft.
Write a Review
|
Questions & Answers (0)
Product Description
Conforms to OSHA requirements for fall arrest when used in conjunction with a conforming body harness. Built-in Energy Absorbing feature and two forged double locking snap hooks. 6' long.
PRICE
$66.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Weight Capacity | 350 |
| Extended Length | 3' in |
| Lanyard Length | 6 ft |
| Strap Width | 1 in |
| Harness Connection Gate Opening | 3/4 |
| Adjustable Length | No |
| Working Length | 6' |
Product Details
| Type | Shock Absorbing |
| Number of Legs | 1 |
| Color | Yellow |
| Series | SP1101L |
| Style | with A Locking Snaphook at Each End |
| Anchorage Connection | Snap Hook |
| Material | Polyester Web |
| Description | Soft-Pack Energy Absorbing Lanyard |
| Manufacturers Part Number | SP1101L6 |
| Lanyard Material | Polyester |
| Harness Connection | Snap Hook |
| Brand | Gemtor |