Miller BackBiter® Tie-Back Lanyards features a first snap hook with a 5,000-lb. gate load capacity from any angle. All-in-one lanyard with SofStop® Shock Absorber and cross-arm anchorage connector. SofStop® Shock Absorber pack is designed with a specially-woven inner core that smoothly expands to reduce fall arrest forces. Heavy-duty polyester webbing and Cordura® nylon webbing with five times more abrasion resistance
- Designed for tie-back use
- The webbing and snap hooks of regular lanyards are not designed to withstand the rigors of tying back
- The innovative Miller BackBiter® Tie-Back Lanyard with a 5K Snap Hook was designed from top to bottom for tie-back use
- Anchorage Snap-hook gate load capacity 5,000 lbs and Harness Snap-hook gate capacity 3,600 lb capacity.