The Werner C311701 6-foot DeCoil Tie-Back single-leg lanyard features the DCELL Shock Pack, a deceleration device designed for controlled tearing action to reduce fall arrest force. High strength tie-back webbing and the tie-back hook are both designed for direct connection of the hook to the webbing, allowing the lanyard to act as both a connecting means and an anchorage connector.
Werner® 1" Web DeCoil Lanyard w/ Snap Hook & Tieback, 6'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Weight Capacity | 310 |
| Weight | 3 lbs |
| Extended Length | 72 in |
| Lanyard Length | 6 ft |
| Adjustable Length | No |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 1 |
| Color | Yellow |
| Series | DeCoil |
| Closure | Tie Back |
| For Use With | Fall Arrest |
| Mounting Location | Overhead Anchor Point |
| Anchorage Connection | Snap Hook |
| Cable Material | Steel |
| Material | Polyester Webbing |
| Lanyard Material | Polyester |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI Z359.13 & OSHA Standards |