Color coded plyometric balls available from 1 to 30 pounds. Balls have firm rubber exterior shell and uniform weight distribution. Balls have easy-to-grip rubber surface. Balls can be used with trampoline rebounder and thrown back and forth with a partner. Firm Ball - 8" Diameter - Tan - 1 lb.
CanDo® Firm Medicine Ball, 1 lb., 8" Diameter, Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Material | Rubber |
| Package Quantity | 1 |
| Description | Firm Medicine Ball |
| Color | Tan |
| Manufacturers Part Number | 10-3140 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |