The Candel Series offers a sleek design meant for architectural focused projects. Solaira Candel Series Heaters utilize quartz emitter lamp filtering to reduce visible light by nearly 50% while maintaining most of the radiant infrared heat. Solaira Candel series heaters are ideal for commercial and outdoor residential areas where low ambient light is preferred. Consider Solaira Candel for Restaurants, bars and café and outdoor residential patios.
The Solaira Candel series heaters are available in ICR series form factors for integrated (recess), ceiling suspended and wall mount or Alpha Series form factor for Wall and ceiling suspended mount and XL Series for Wall mount.
Features:
- Requiring low emitted light
- Heat density from 1.5 to 4.5kW, 240 kW
- Rugged epoxy powder coated extruded and cast aluminum, stainless steel components
- IP55 rated Rain and snow proof
- cCSAus (US to UL 2021 4th Edition, Canada to CSA C22.2)
- Minimum Mounting Height: 99" @ 208V, 108" @ 240V