Cortina Flashing Cone Light, Amber Lens, 03-10-CLG
Write a Review
|
Questions & Answers (0)
Product Description
Stable flash - 65 flashes per minute with +/- 10%. Uses (2) 6 Volt batteries (not included). The cone light is operated by CDS (or Photocell) with dusk (on) and dawn (off) function. Easy contact is made by threading the lens to handle. Incandescent light bulb. With soft plastic handle and airtight center hole cone fit. Clips on to cone.
PRICE
$30.95
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 9 in |
Product Details
| Battery Type | 6 V |
| Type | Cone Topper |
| Flash Type | 65 Fashes/Minute |
| Color | Yellow/Amber |
| Batteries Included | No |
| Style | Incandescent |
| Material | Polycarbonate |
| Description | Flashing Cone Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 03-10-CLG |
| Brand | Cortina Safety |