TWX LED wall pack family, a ground-up design that has the low initial cost customers demandwhile providing superior performance anda traditional form. The Adjustable Light Output (ALO) featureallows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX1 LED ALO luminairescan replace anything from a CFL to 100W metal halide luminaire.
Lithonia TWX2 LED Wall Pack, Adjustable Light Output (ALO), 5000K, 120-277, Dark Bronze Finish
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 4-1/2 in |
| Height | 9 in |
Product Details
| Lens | Glass |
| Average Life | 100000 hr |
| Color Temperature | 5000 K |
| Color | Dark Bronze |
| CRI | 80 |
| Mounting Location | Wall Mount |
| Wattage | 9-54 W |
| Voltage | 120-277 V |
| Material | Aluminum |
| Description | TWX2 LED Wall Pack |
| Package Quantity | 1 |
| Manufacturers Part Number | TWX2 LED ALO 50K MVOLT DDBTXD |
| Lamp Type | LED |
| Weatherproof | Yes |
| Lumens | 1,450-6,850 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CSA, DLC |