- Adjustable wattage: 5 - 30 Variable wattage dial enables you to take on a wider range of applications
- Compact design: Saves space on your workbench
- Integrated safety rest: On-board secure safety rest holds iron when not in use, reducing the risk of injury or damage to your workspace
- Optimal precision and control: Ergonomic molded pencil grip provides you with comfort, precision and control
- Quick tip change: Easily replace worn tips or change tip applications
- Easy tip access: Built-in tip holder provides on-board storage and easy access to your tips during soldering
- On-light
- On-board tip cleaner: On-board cellulose sponge tip cleaner helps to keep tips longer lasting, and at peak performance
Weller® Soldering Station, 30W, Black/Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$86.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | WLSK3012A |
| Wattage | 30 W |
| Description | Soldering Station |
| Color | Multi-colored |
| Brand | Weller |