Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PVI

Model # :WBB2004282

MPN #: SL430

PVI Solid Ramp SL430 - 4'L x 30"W - 800 Lb. Capacity

Product Description
Full platform provides excellent stability. Durable welded construction features an anti-slip, high traction surface. Accommodates wheelchairs and scooters with various wheel configurations.

PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width30 in
Height8 in
Weight Capacity800 lbs
Weight20 lbs

Product Details

Assembly RequiredNo
TypeSolid Ramp
ColorSilver
MaterialAluminum
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberSL430
BrandPVI

Warranty

WarrantyLifetime Limited