Bishamon® Solid Round Platform with 90° Detent For EZ Loader, 43" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
EZ-SRT Round Platform (43" Diameter) with 90° Detent - Solid round top, designed for stable and controlled handling of loads. The integrated 90-degree detent stop allows for precise, repeatable positioning by limiting and controlling platform rotation. This feature enhances operator accuracy, safety, and efficiency during use. The durable surface provides reliable support for various applications and is easy to clean, making it well-suited for demanding industrial environments.
PRICE
$1,099.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2 in |
| Weight | 70 lbs |
| Diameter | 43 |
Product Details
| Type | Solid Cover |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | EZ-SRT-DNT |
| For Use With | Bishamon® EZ Loader |
| Brand | Bishamon |