Bishamon® Oversized Rectangular Rotating Platform w/ 90° Detent For EZ Loader, 44"L x 48"W
Write a Review
|
Questions & Answers (0)
Product Description
Oversized Rectangular Platform (44" x 48") with 90° Detent - Optional larger rectangular top designed to provide increased surface area for handling oversized or non-standard loads. Includes a 90-degree detent stop to control rotation and allow for precise, repeatable positioning. Enhances stability and support, making it ideal for applications requiring additional workspace and improved load distribution.
PRICE
$1,805.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 48 |
| Height | 2 in |
| Weight | 135 lbs |
Product Details
| Type | Solid Cover |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | EZ-4448-DNT |
| For Use With | Bishamon® EZ Loader |
| Brand | Bishamon |