Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214575

MPN #: CART-200-ALUM

Vestil™ Steel Scissor Lift Table Foot Pump, 27-1/2" x 15-3/4" Platform, 220 lb. Capacity

Product Description
The Hydraulic elevating cart minimizes worker bending and lifting through its ergonomic design and portability. Material can be easily loaded onto a cart from a table, lowered to a safe transporting height, and raised to unload at destination. The foot pump includes a soft-lowering down valve. The unit moves easily on four polyurethane casters; two swivel with brakes and two rigid. Features a single-speed foot pump and aluminum construction. Features an internal safety velocity fuse in each cylinder.

Features:
  • Unique lift design quickly raises and lowers material
  • Ergonomic cart design improves user safety
  • Caster construction provides easy portability when loaded
  • Aluminum construction offers long lasting rugged use


PRICE
$1,049.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width15-3/4 in
Height34-1/2 in
Lowered Height34-1/2 in
Raised Height29 in
Weight Capacity220 lbs
Weight50 lbs
Wheel Diameter4 in
Platform Width15-3/4 in
Platform Length27-1/2 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorSilver
Lift TypeHydraulic
Caster Type(2) Rigid, (2) Swivel
ControlFoot Operated
MaterialAluminum
OperationManual
Manufacturers Part NumberCART-200-ALUM
BrandVestil

Warranty

Warranty1 yr