Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WB236694

MPN #: 3375300

Sloan 3375300 Model RESS-C 1.6/1.1 Solis® Solar Powered Toilet Flushometer 1.61/1.1 GPF

Product Description
Sloan Solis® RESS-C, Solar Powered Flushometer, 1.6 gpf/6.0 Lpf or 3.5 gpf/13.2 Lpf

Sloan SOLIS® Solar powered Flushometers can also be activated via multi-lobular infrared sensor. Sloan"s SOLIS® Solar powered Flushometer is a breakthrough in design and function that transforms light into power. The SOLIS® Series of Flushometers provide the ultimate in conservation and performance. Sloan SOLIS® Solar powered Flushometers incorporate a intuitive button design for easy manual activation. Straightforward graphics alert user to proper activation. To further educate the user, two (2) instructional wall plates are included with each Sloan Solis® Flushometer. Touchless, sensor operation eliminates the need for user contact to help control the spread of infectious diseases. The Sloan SOLIS® Solar powered Flushometers is provided with an Override Button to allow a "courtesy flush" for individual user comfort.

Quiet, Exposed, Sloan Solis® Flushometer, Solar Powered, Sensor Activated Closet Flushometer Retrofit Conversion Kit for Sloan Royal®, Regal Pro® and Regal® Flushometers.

Features:
  • Solar Powered. The sensor assembly is powered by a solar cell that will harvest power from artificial indoor light, either incandescent or fluorescent light, and use it as the energy source. The solar cell can provide approximately 100% power with 650 Illuminance (lux).
  • Four (4) Size AA Battery Back-up Power Source
  • "Low Battery" Flashing LED
  • PERMEX™ Synthetic Rubber Diaphragm with twin linear filtered bypass and vortex cleansing action
  • Flex Tube Diaphragm designed for improved life and reduced maintenance
  • ADA Compliant Sloan Solis® Solar Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • User friendly three (3) second Flush Delay
  • Courtesy Flush™ Override Button
  • Infrared Sensor Range Adjustment Screw
  • Chrome Plated Handle Cap
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Flush Accuracy Controlled by CID™ Technology
  • Installation Tools provided
  • Diaphragm molded from PERMEX™ Rubber Compound for Chloramine resistance
  • 100% of the energy used in manufacturing is offset with Renewable Energy Sources - Wind Energy
PRICE
$504.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs
Spud Size1-1/2 in

Product Details

Gallons per Flush1.6 gal/flush
For Use WithToilet
MaterialBrass
Manufacturers Part Number3375300
PSI15-100 psi
Low Battery IndicatorYes
Spud PlacementTop
Sensor TypeActive Infrared
BrandSloan
Battery TypeAA
TypeToilet
Control CircuitSolid State, 6 VDC Input, 8 Second Arming Delay, 24 Hour Sentinel Flush
Battery Life6 Years, 4,000 Flushes/Month
ColorSilver
SeriesSolis RESS-C
Liters per Flush4.2/6
Sentinel FlushOnce Every 24 Hours After the Last Flush
StyleRetrofit Kit
Matching Connecting Included15-100
Number of Batteries4
Operating Pressure15 - 100
Flush TypeSensor
Vandal ResistantNo
Sensor RangeNominal 15"-30", Adjustable ± 8"

Warranty

Warranty36 mo

Compliance & Certifications

ADA CompliantYes