ZURN ZER6003AV-CPM AquaSense 'AV' Exposed Uninal Flush Valve - Exposed, quiet diaphragm-type, chrome plated, flushometer with a polished exterior. Complete with Zurn's AquaVantage TPE, chloramine resistant, dual seal diaphragm with a clog resistant, triple filtered by-pass. The unit features a 6VDC motor actuator with automatic infrared sensor, user-in view L.E.D., low battery indicator light, switchable 24 hour auto-flush and three second delay flush to deter flase flushing, 10 degree angled sensor for optimum user detection, courtesy flush button, high impact resistant plycarbonate housing, impact resistant glass lens and chrome plated metal cover. The unit comes complete with 4 C batteries, wrench for installatoin and allen key for the battery compartment. The E-Z Flush electroncis are ultra energy efficient for optimal battery life. This unit incorporates a high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials
1.5 gpf Aqua Sense AV Flush Valve - Chrome Plated Metal Housing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$495.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spud Size | 3/4 in |
| Tailpiece Size | 3/4 in |
Product Details
| Battery Type | AA |
| Gallons per Flush | 1.5 gal/flush |
| Series | ZER6003AV-CPM |
| Liters per Flush | 5.7 |
| For Use With | Urinal |
| Finish | Chrome Plated/Metal Housing |
| Flush Type | Sensor |
| Manufacturers Part Number | ZER6003AV-CPM |
| PSI | 19 psi |
| Installation Type | Top |
| Low Battery Indicator | Yes |
| Spud Placement | Top |
| Brand | Zurn |
Compliance & Certifications
| ADA Compliant | No |