Global Industrial
Model # :WB761209
Global Industrial™ Toilet Sensor Flushometer Flush Valve, Battery Operated, Adjustable GPF
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial™ Automatic Toilet Flush Valve, Battery Operated, 1.6 GPF
This chrome-plated toilet flush sensor valve is designed to accommodate bathroom facilities. Sensor-enabled unit flushes automatically at 1.6 gallons per flush once user leaves sensor station. Unit is factory set at 1.6 GPF but can be adjusted to Dual Flush (1.1GPF/1.6GPF), or other single flush options (1.28 GPF or 2.4 GPF). Unit features a battery light that flashes red to designate troubleshooting status such as low battery or that sensor window is obstructed. Top spud placement. Tailpiece size is 1".
This chrome-plated toilet flush sensor valve is designed to accommodate bathroom facilities. Sensor-enabled unit flushes automatically at 1.6 gallons per flush once user leaves sensor station. Unit is factory set at 1.6 GPF but can be adjusted to Dual Flush (1.1GPF/1.6GPF), or other single flush options (1.28 GPF or 2.4 GPF). Unit features a battery light that flashes red to designate troubleshooting status such as low battery or that sensor window is obstructed. Top spud placement. Tailpiece size is 1".
CLEARANCE PRICE
$195.95was $355.95
Save $160.00 (45%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spud Size | 1-1/2 in |
| Tailpiece Size | 1 in |
Product Details
| Battery Type | C |
| Gallons per Flush | 1.6 gal/flush |
| Color | Silver |
| Liters per Flush | 6 |
| For Use With | Toilet |
| Batteries Included | Yes |
| Number of Batteries | 4 |
| Flush Type | Sensor |
| Manufacturers Part Number | 761209 |
| PSI | 25-80 psi |
| Spud Placement | Top |
| Brand | Global Industrial |