Cups
Cups are containers primarily designed for holding beverages and other liquids but can hold solid foods as well. They are typically made from various materials such as plastic, paper, or foam, each offering different advantages like insulation or durability. Disposable cups are commonly used in restaurants, cafes, offices, events, and households for serving beverages like coffee, tea, soft drinks, water, or snacks such as yogurt or pudding.
Most Relevant
Paper Cups

Paper Cups are made with sustainable and biodegradable materials to be an eco-conscious alternative to traditional plastic cups. Ideal for hot and cold drinks, these durable paper cups feature a wax coating to prevent leakages and external condensation. Select models are uncoated. Ideal for commercial foodservice and hospitality applications, our bulk paper cups are packaged in large quantities.
| Compare | Image | Brand | Type | Material | Capacity | Color | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Genuine Joe | Hot/Cold Beverage Cups | Paper | 12 oz | White | 1000 | Ships Same Day WBB1143865 | $109.95 | ||
![]() | Solo | Cold Beverage Cups | Paper | 3 oz | White | 5000 | WBB3131092 | $269.95 | ||
![]() | Genuine Joe | Hot/Cold Beverage Cups | Paper | 12 oz | Brown | 25 | Ships Same Day WBB916470 | $5.90 | ||
![]() | Solo | Cold Beverage Cups | Wax Coated Paper | 5 oz | Tan | 100 | WBB3181030 | $14.50 | ||
![]() | Dart | Hot/Cold Beverage Cups | Paper | 16 oz | Red | 50 | WBB3131041 | $8.30 | ||
![]() | Dixie | Hot/Cold Beverage Cups | Paper | 12 oz | White | 25 | WBB916553 | $4.11 | ||
![]() | Solo | Cold Beverage Cups | Wax Coated Paper | 16 oz | White | 1000 | WBB3181019 | $259.95 | ||
![]() | - | Hot Drink Cups, Paper | Polycoated Paper | 8 oz oz | White | 1000 | WB243018 | $70.95 | ||
![]() | Dixie | Hot/Cold Beverage Cups | Paper | 20 oz | White | 500 | WBB3131050 | $129.95 |
Showing 1-9 of 84 results
Plastic Cups

Plastic Cups are made from high-quality, food-grade plastic to offer durability and strength, making them suitable for hot and cold beverages. These disposable plastic cups feature a wide mouth for easy pouring and rolled rim for user comfort. Ideal for commercial foodservice or hospitality applications, our red and clear plastic cups are sold in bulk quantities, and capacities vary per model.
Showing 1-10 of 124 results
Specialty Cups

Specialty Cups accommodate hot and cold liquids for various commercial drinking applications. Made from highly durable materials, these specialty cups are uniquely designed to prevent leaking and external condensation. Choose from paper cone cups, paper portion cups, and more to meet your specific beverage needs. Package quantities and cup shape vary per model. Most models are disposable.
Showing 1-10 of 12 results

Portion Cups
Showing 1-10 of 22 results
Foam Cups

Foam cups are designed to be a disposable and insulated drinking vessel that offers excellent temperature retention. With durable one-piece construction, these foam cups provide leak resistance, ensure a comfortable grip, and protect hands from the heat of hot beverages. Foam cups come in bulk package quantities and are ideal for large-scale commercial food service and hospitality applications.
Showing 1-10 of 34 results

Cups With Lids Combos
Lids

Secure your disposable plastic cups with these convenient lids. Designed to fit various cup sizes, plastic cup lids help prevent spillage while allowing access to beverages. Made from durable materials, these cup lids do not crack or leak, ensuring reliable performance. Ideal for commercial food service, hospitality, and convenience store applications. Cup lids are sold in bulk quantities.















