Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solo

Model # :WBB3180970

MPN #: R12N-J8000

SOLO® Symphony Treated-Paper Cold Cups, 12 oz. Cap., White/Beige/Red, 100/Bag, 20 Bags/Carton

Product Description
Serve any cold beverages with ease and confidence. These cups provide a sturdy, stress-free solution for any farmer's market, concert venue, or trade show. Our durable cold cups hold up against thick milkshakes, shaved ice and smoothies thanks to the superior rigidity offered by the wax coating. No matter how you use our cups, they will go the distance.

Features:
  • Attractive Symphony™ design
  • Perfect for carryout, cafes and concessions
  • Glossy exterior finish highlights superior graphics
  • Material: Wax-Coated Paper


PRICE
$249.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 oz.

Product Details

StyleSymphony® Design
TypeCold Beverage Cups
Capacity12 oz
Made in the USAYes
MaterialWax Coated Paper
Package Quantity2000
DescriptionPaper Water Cups
ColorTan
Manufacturers Part NumberR12N-J8000
BrandSolo