Stripe® Solvent Base Street & Utility Marking Paint 20 oz. Green Fluorescent 20-968, 12/Case
|
Questions & Answers (0)
Product Description
A fast drying permanent marking paint that dries faster than a waterbase. Applied in an inverted position. High solids for improved coverage. Produces vivid marks and is safe on grass. Non-clogging formulation will not freeze, and works well in low temperatures. Comes with Seymour's patented tear away cap. Meets APWA color standards and is VOC Compliant.
PRICE
$96.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 9-1/4 in |
| Size | 20 oz |
Product Details
| Type | Marking Paint |
| Paint Type | Solvent Based |
| Finish | Enamel |
| Package Quantity | 12 |
| Description | Solvent Base Street & Utility Marking Paint |
| Color | Fluorescent Green |
| Manufacturers Part Number | 20-968 |
| Brand | Seymour |