Air Science® VB-24 Vent-Box Ductless Filtration System, 21-1/4"H x 12"D x 15"H
Write a Review
|
Questions & Answers (0)
Product Description
Air Science Vent-Box ductless filtration systems are designed to protect laboratory personnel from chemical vapors found inside of stand alone chemical safety cabinets. The Vent-Box serves as modular ventilation and filtration system for all chemical safety cabinets. Unit includes one filter for Solvent, organic, alcohol, hydrocarbon vapors. Meets or Exceeds OSHA, ANSI, and other International Standards.
PRICE
$1,275.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/4 in |
| Depth | 12 in |
| Height | 15 in |
Product Details
| Color | White |
| Hertz | 60 Hz |
| Fan Type | ebmpapbst Centrifugal |
| Airflow | 250 CFM |
| Voltage | 120 V |
| Material | Powder Coated Steel |
| Description | Vent-Box Ductless Filtration System |
| Package Quantity | 1 |
| Manufacturers Part Number | VB-24 |
| Brand | Air Science |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/CSA 61010 |