Air Science® UVB-15 UV-Box Benchtop Decontamination Chamber, 15.25"W x 20.5"D x 19"H
Write a Review
|
Questions & Answers (0)
Product Description
The Air Science® range of UV-Boxes is a series of high-efficiency chambers designed to safely decontaminate contents while providing for a safe work environment for the operator. High intensity UV lamps are positioned within the cabinet producing short wave ultraviolet light at 254nm to destroy exposed surface DNA and bacteria, leaving evidence free of contamination prior to other forensic tests, analysis or procedures.
PRICE
$1,899.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Depth | 20-1/2 in |
| Height | 19 in |
Product Details
| Type | Decontamination Chamber |
| Color | Gray |
| Hertz | 60Hz Hz |
| Voltage | 120V V |
| Material | Stainless Steel |
| Description | UV-Box Benchtop Decontamination Chamber |
| Package Quantity | 1 |
| Manufacturers Part Number | UVB-15 |
| Brand | Air Science |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ISO 9001 |