Boardwalk® Souffle/Portion Cups, 1 oz, Polypropylene, Clear, Pack of 2500
Write a Review
|
Questions & Answers (0)
Product Description
The perfect, small size, portion control cup that's ideal for dressings, sauces, sides, and toppings. These sturdy, high-quality cups are great for samples, condiments, and smaller food items. The substantial lip snugly fits with a Boardwalk® lid (sold separately) to keep liquid or solid contents inside when packing meals to-go. High-quality polypropylene design provides great strength and stability, allowing for convenient stacking and storage
PRICE
$22.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 oz. |
Product Details
| Style | Portion |
| Type | Portion Cup |
| Capacity | 1 oz |
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 2500 |
| Color | Clear |
| Manufacturers Part Number | BWKPRTN1TS |
| Brand | Boardwalk |