This hearing protection offers the highest attenuation for a cap-mounted earmuff on the market. Custom MSA sealing rings allow for optimal NRR performance. Works with slotted MSA industrial cap-style hard hats.
V-Gard® Helmet Mounted Hearing Protection, High
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Noise Reduction Rate (NRR) | 31dBA |
| Package Quantity | 1 |
| Description | Helmet Mounted Hearing Protection |
| Color | Black |
| Manufacturers Part Number | 10190358 |
| Dielectric | No |
| For Use With | Slotted Hard Hats |
| Earmuff Style | Hard Hat Mounted |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI S3.19-1974, Meets CSA Class A |