Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Versare

Model # :WBB3194721

MPN #: 7826203

Versare SoundSorb™ X-Fit Acoustical Desktop Privacy Panel, 1' x 4', Beige

Product Description
Boost privacy and productivity. The unique split-lock connecting design of the SoundSorb™ X-Fit Desktop Privacy Panel is an easy way to create four individual work areas. No brackets are required. High-density acoustic fabric with an NRC rating up to 0.60 reduces noise.

Features:
  • Acoustic Superiority: Dampen sound and reverberation with NRC-rated material
  • Colorfast: Keep your decor looking good longer with material that won't fade or wash out
  • Eco-Friendly: Acoustic blend of at least 60% post-consumer recycled material; solvent-free, no VOCs
  • Tackable Surface: Post signs, artwork, or notes using pushpins
  • Lightweight: Easily relocate this portable partition


PRICE
$109.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height12 in

Product Details

TypeStationary
Number of Panels2
ColorTan
StyleAcoustical
MaterialHigh-Density Acoustic Fabric
Package Quantity1
DescriptionDesktop Privacy Panel
Manufacturers Part Number7826203
Partition TypeStandard Panel
BrandVersare

Warranty

Warranty2 yr