Datum 24"W x 16"H Desktop Partition, Black
|
Questions & Answers (0)
Product Description
Datum 24"W Desktop Partition, Black
The DeskTop Partition™ provides a convenient wall of privacy in any learning environment. The unit is placed on a table top to provide a screen between students during work or testing time. If permanently affixed to the surface, simply remove the Plexiglass insert when not needed. Wooden base is constructed of 11/16" board and finished with melamine. Available in 13 Datum's standard melamine colors. Plexiglass panel features durable 1/4" acrylic crystal ice style. Finish provides a translucent screen that allows light through, but not clear line of sight. Plexiglass is removable for times when testing is not taking place. Radius corners on the plexiglass insert create a sleek look and protect users from any sharp corners.
The DeskTop Partition™ provides a convenient wall of privacy in any learning environment. The unit is placed on a table top to provide a screen between students during work or testing time. If permanently affixed to the surface, simply remove the Plexiglass insert when not needed. Wooden base is constructed of 11/16" board and finished with melamine. Available in 13 Datum's standard melamine colors. Plexiglass panel features durable 1/4" acrylic crystal ice style. Finish provides a translucent screen that allows light through, but not clear line of sight. Plexiglass is removable for times when testing is not taking place. Radius corners on the plexiglass insert create a sleek look and protect users from any sharp corners.
PRICE
$215.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 4-3/4 in |
| Height | 16 in |
| Thickness | 1/4 in |
Product Details
| Type | Free Standing |
| Number of Panels | 1 |
| Frame Color Family | Black |
| Color | Frosted |
| Material | Plexiglass |
| Package Quantity | 1 |
| Description | Desktop Partition Privacy Panel |
| Manufacturers Part Number | DP-24-M1595 |
| Brand | Datum |