Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Static Solutions

Model # :WBB1820658

MPN #: SP-101

Static Solutions SP-101 Earth Ground Checker with LED Indicator Lights & Wrist Strap Jack

Product Description
The SP-101 grounds a person wearing an ESD wrist strap and also analyzes the grounding correctness of a single operator and wrist strap through a 3 prong, 120 volt power receptacle.

Features:
  • Easy to plug in a banana plug terminated wrist strap
  • Grounding plug has a convenient user friendly shape
  • Tough impact-resistant high polymer is ultrasonically welded for added water protection
  • Hard ground to an electrical system drains charges from the wearer
  • Friendly field service tool makes receptacles/workers/field service kits grounded properly
  • High visible long-life LED indicator lights provide visual proof of correct ground or any common ground faults
  • Indicator lamps have wrap-around lens covers for high visibility at all angles
  • Checks the Wiring Faults on 3-Wire, 120V Circuits


PRICE
$38.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Voltage120 V
IncludesWrist Strap Jack
MaterialPolymer
Package Quantity1
DescriptionEarth Ground Checker
ColorYellow
Manufacturers Part NumberSP-101
For Use WithWS-1020
BrandStatic Solutions