Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
REED

Model # :WBB3788374

MPN #: R5710

REED Instruments Clamp-On Ground Resistance Tester

Product Description
This auto-ranging earth resistance clamp meter measures ground resistance and leakage current. The R5710 has internal memory capable of storing up to 300 measurements, allowing for a user to set alarm thresholds, and features a double molded conductor clamp for added protection.

Features:
  • Auto-ranging ground resistance and leakage current measurements
  • 0.001O resolution for low resistance measurements
  • 9999-count EBTN display
  • Internal memory stores up to 300 readings
  • User adjustable alarms
  • Data hold function
  • Durable double molded conductor clamp
  • 1.26" (32mm) jaw size for large ground rods
  • Low battery indicator and auto shut-off
  • Cat. III 300V safety rating
Includes:
  • Clamp-On Ground Resistance Tester
  • Resistance Calibration Loop (1O and 10O)
  • Hard Carrying Case
  • Batteries
Application:
  • Ground resistance of lightning arrestors
  • Electrical distribution equipment
  • Telecommunication systems
  • Oil field equipment
  • Gas station installations


PRICE
$1,229.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeClamp-On Ground Resistance Tester
Max Amperage20 A
Package Quantity1
DescriptionEarth Ground Tester
ColorBlue
Manufacturers Part NumberR5710
Case IncludedYes
BrandREED