Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075713

MPN #: F19655-0000

SP Bel-Art"5 in 1" Straight Tubing Connectors, 3 1/2", Polypropylene 12Pk

Product Description
Fits 5 sizes of tubing and will connect the same size tubing on both ends, or will act as a reducer for any combination within the range.

  • Inside diameter increases with notch size when unneeded length is cut off for unrestricted flow
  • Molded polypropylene; steam autoclavable at 121°C (250°F)
  • Ring diameters: 14, 12.5, 11, 9.5 and 7.9mm (⁹⁄₁₆, ½, ⁷⁄₁₆, ⅜ and ⁵⁄₁₆")
PRICE
$60.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF19655-0000
DescriptionStraight Connector 5-In-1
BrandBel-Art