- Crystals, powders, granulated and solid substances, and even thick liquids are easily retrieved and never fall back into the container
- Includes a spoon end and a spatula end
- Made of polished 304 grade stainless steel
SP Bel-Art Ellipso-Spoon and Spatula Sampler, 25cm Length, 10ml, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
This utensil's specially curved shape permits contact with all corners of bottles and containers; therefore, no loss of material occurs.
PRICE
$52.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bowl Size | 15 X 35Mm oz |
Product Details
| Capacity | 10ML oz |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Spoon and Spatula Sampler |
| Manufacturers Part Number | H36807-0025 |
| Brand | Bel-Art |