- All trays have heavy walls and wide, top flanges
- Will withstand temperatures up to 77°C (171°F)
- Available plain or with F30852-0000 needle type polyethylene faucet with 12.7mm (½") bore
SP Bel-Art General Purpose Polyethylene Tray with Faucet, 17 1/2 x 23 1/2 x 6"
Write a Review
|
Questions & Answers (0)
Product Description
Molded low-density polyethylene trays are rugged, long-lasting and corrosion-resistant.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F16295-0000 |
| Type | Tray With Faucet |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | White |
| Brand | Bel-Art |