Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224707

MPN #: 342040-0250

Thermo Scientific Nalgene™ Square PET Media Bottles, Sterile, Tray Pack, 250mL, Case of 60

Product Description
Provide excellent gas barrier properties for storage and shipping of liquid media, buffers and sera with Thermo Scientific™ Nalgene™ Square PET Media Bottles with Closure. These light-weight bottles are shatter-resistant, sterile and come in a space-saving square design. Packaged in shrink-wrap trays. Trays are double polybagged inside the master carton.

Features:
  • Polyethylene terephthalate with natural high density polyethylene closure
  • Molded in graduations and neck ring for use with tamper evident shrink sleeves
  • Gamma irradiated to 10-6 Sterility Assurance Level (SAL)
  • Non-pyrogenic and non-cytotoxic
  • Transparency and reduced permeability to CO2 and O2
  • Bottle and closure material are Animal Derived Component Free (ADCF)
  • Leak proof

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$259.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5-1/2 in
Diameter59 mm

Product Details

TypeGeneral Purpose Bottles
Neck Finish38-430
ColorClear
Closure38-430mm
Cap MaterialHDPE
Capacity250
IncludesScrew Cap
Closure TypeScrew Closure
MaterialPolyethylene Terephthalate
DescriptionSquare Media Bottle
Package Quantity60
Manufacturers Part Number342040-0250
Cap Color FamilyNatural
BrandNalgene