United Scientific Carrier Tray, Polypropylene, 15"L x 9-1/2"W x 4-1/2"H, White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene molded carrier tray is steam autoclavable. Includes a built-in handle for easy carrying of reagent bottles or other laboratory ware using one hand. Overall depth including the handle is 6". Trays are nestable for easy storage when empty.
PRICE
$189.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 81731 |
| Type | Carrier Tray |
| Material | Polypropylene |
| Package Quantity | 6 |
| Color | White |
| Brand | United Scientific |