Features:
- Epoxy coated wire support grid holds numerous vessels or racks of test tubes
- Both tray and support grid have outstanding chemical resistance
- Steam autoclavable at 121°C (250°F)
Weights & Dimensions
| Length | 14-3/8 in |
| Width | 12-1/8 in |
| Height | 4-3/4 in |
Product Details
| Type | Grid Containment Tray |
| Capacity | 7L |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Spill Containment Tray with Grid |
| Color | Blue |
| Manufacturers Part Number | F24676-0003 |
| Brand | Bel-Art |