- Delivers by positive pressure on the downstroke of the piston; does not pressurize the vessel
- Ergonomic 'T' handle fits comfortably in a gloved hand
- Pump will efficiently deliver against a 3.65m (12ft) head of water and empty a drum or carboy to within 3 mm (⅛") of the bottom
- Sizes are available to fit 114L and 220L (30/50gal) plastic or steel drums and 20L (5gal) carboy (F10795-0000)
SP Bel-Art Poly-Hand 55 gal. Drum Pump, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
The Poly-Hand Pump threads directly to a standard drum bung or carboy. It is constructed entirely of rugged polyethylene and is inert to strong acids, alkalis and many solvents.
PRICE
$315.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | H32887-0000 |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | 208 L (55 Gal.) Drum Pump |
| Color | White |
| Brand | Bel-Art |