Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3076175

MPN #: F19856-0500

SP Bel-Art Poxygrid Centrifuge Tube Rack, For 500ml Tubes, 4 Places

Product Description
This unique steel wire rack allows storage and transport of up to four (4) 500ml conical bottom centrifuge tubes.

  • Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
  • Temperature range: -223°C (-369°F) to 121°C (250°F); autoclavable
PRICE
$54.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF19856-0500
Package Quantity1
BrandBel-Art