- Rectangular holes in the top and center plates stabilize the flasks preventing tipping
- Grips on each end make rack handling easy and allow for safe transport of flasks to the incubator
- Steam autoclavable at 121°C (250°F)
Bel-Art Tissue Culture Flask Rack, 5 Places, For 260ml Flasks
Write a Review
|
Questions & Answers (0)
Product Description
These polypropylene racks hold 25cc, 75cc (50 - 75 ml or 250 - 260 ml) or similar sized tissue culture flasks in a vertical position. Flasks can be easily organized to improve processing and to avoid errors in collecting used media, media change, washing of cell monolayer, trypsinization and seeding of cells.
PRICE
$84.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F18970-0002 |
| Package Quantity | 1 |
| Brand | Bel-Art |