Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3076072

MPN #: H36719-0000

SP Bel-Art Quaverette Micro-Blade Vibrating Spatula, Teflon FEP, 8 1/4"

Product Description
Make accurate additions of precious materials as needed. Rotating the toothed thumb wheel vibrates the curved tip spatula, giving you control over transfer from spatula to weighing dish.

  • Narrow V-shaped blade and 21cm (8¼") length maneuvers easily into small mouth containers and tight corners
  • Available with a plain stainless steel blade or with a brown Fluo-Kem®Teflon®FEP coating
  • Coating complies with FDA regulations governing direct food contact applications; reduces transfer lossesTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
PRICE
$81.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberH36719-0000
MaterialStainless Steel/Teflon
Package Quantity1
DescriptionMicro-Blade Vibrating Spatula
BrandBel-Art