- Ten individually packaged scoops are sealed in an outer bag to create multiples layers of protection against contaminants and debris
- Ideal for use in multi-zone clean rooms
- FDA grade polystyrene safe for food, drug and cosmetic use
- Gamma irradiated sterile to SAL 10-6
- Lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization Note : Sterilized products are not returnable.
SP Bel-Art Sterileware Double Bagged Long Handle Sampling Spoons, 14.79ml (3tsp)
Write a Review
|
Questions & Answers (0)
Product Description
The long handle on these spoons enables users to reach into jars, bottles and other confined areas to minimize the potential of personal contact with sampled material.
PRICE
$59.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | H36946-1010 |
| Capacity | 14.79ML oz |
| Material | Polystyrene |
| Package Quantity | 10 |
| Description | Long Handle Sampling Spoons |
| Brand | Bel-Art |